Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Baldwyn 3 Piece Stainless Steel Lightweight Peeler Set in Silver

  • Mfr # 141094.03

  • Zoro # G621739829


product price: $26.79
/ea

Key Features

Overall Width
8 in
Color
Stainless Steel
Overall Length
11 in
Material
Stainless Steel
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141094.03
Zoro #
G621739829
UPC #
085081621948
Country of Origin
China

Dimensions

Overall Width
8 in
Overall Length
11 in
Overall Height
1 in

Details

Item
Kitchen Peeler
Color
Stainless Steel
Material
Stainless Steel

Description

Peel away with ease thanks to the Oster Baldwyn 3 Piece Stainless Steel Lightweight Peeler Set. The hollow wire handle design keeps these utensils lightweight and compact for easy storage. The stainless steel make keeps the peelers sturdy and helps the blades maintain their sharpness. This set features 3 types of peelers for a variety of uses and situations. Peel away fruits and veggies or create thing slices of cucumbers and potatoes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.