Baldwyn 4.5 Inch Stainless Steel Steak Knife, 4PK

  • Mfr # 91603.04

  • Zoro # G221736587


product price: $25.99
/pk 4, $6.50/ea

Key Features

Color
Stainless Steel
Overall Width
1 in
Overall Height
0.5 in
Overall Length
10.5 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91603.04
Zoro #
G221736587
UPC #
085081147844
Country of Origin
China

Dimensions

Overall Width
1 in
Overall Height
0.5 in
Overall Length
10.5 in

Details

Color
Stainless Steel
Item
Kitchen Knife Set
Material
Stainless Steel

Description

Complete your knife set with these Oster Baldwyn Steak Knives. This Oster cutlery set features high-quality, stain and rust-resistant stainless steel blades for long lasting use. Enjoy a juicy steak with a blade that doesn't lose its cutting edge. Includes: Four 4.5" Steak Knives Item Measures: 10.50" Length, 0.75" Width, 0.50" Height Perfect knife set for cutting through steak, chicken, pork and more!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.