Baldwyn 9 Inch Expandable Stainless Steel Steamer Basket

  • Mfr # 141105.01

  • Zoro # G421739944


product price: $21.15
/ea

Key Features

Material
Stainless Steel
Overall Height (In.)
3.75 in
Overall Width (In.)
5.5 in
Overall Length (In.)
5.5 in
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141105.01
Zoro #
G421739944
UPC #
085081622051
Country of Origin
China

Dimensions

Overall Height (In.)
3.75 in
Overall Width (In.)
5.5 in
Overall Length (In.)
5.5 in

Details

Material
Stainless Steel
Item
Stainless Steel Steamer
Color
Stainless Steel

Description

Make the best out of your kitchen cookware with the Oster Baldwyn 9 Inch Expandable Stainless Steel Steamer Basket. This folding steamer basket can adjust its size to 8 inch or more cooking pots. The stainless steel body is durably made for high heat steam and includes a heat resistant handle. For proper care, hand wash the basket after every use, once it has cool down. Steam fish, veggies, dumplings, shrimp or more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.