Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Baldwyn Nylon Ladle Kitchen Utensil with Stainless Steel Handle

  • Mfr # 126304.01

  • Zoro # G921737037


product price: $17.85
/ea

Key Features

Overall Width
3.6 in
Material
Stainless Steel
Overall Length
13.25 in
Color
Black
Overall Height
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126304.01
Zoro #
G921737037
UPC #
085081494856
Country of Origin
China

Dimensions

Overall Width
3.6 in
Overall Length
13.25 in
Overall Height
2.75 in

Details

Material
Stainless Steel
Color
Black
Item
Kitchen Utensil

Description

Part of your kitchen essentials, this Oster nylon ladle with stainless steel handle will fit right in with your every day utensils. Constructed with a nylon head to prevent scratched on cookware and nonstick surfaces and a stainless steel handle for durability. Handle features a hanging hole for storage options. Dishwasher safe for easy and fast clean up.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.