Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Baldwyn Stainless Steel 25.4 Ounce Cocktail Shaker in Silver

  • Mfr # 141081.03

  • Zoro # G321740002


product price: $22.75
/ea

Key Features

Length
3.5 in
Height
9.6 in
Width
3.5 in
Color
Stainless Steel
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141081.03
Zoro #
G321740002
UPC #
085081621818
Country of Origin
China

Dimensions

Length
3.5 in
Height
9.6 in
Width
3.5 in

Details

Item
Cocktail Shaker
Color
Stainless Steel
Material
Stainless Steel

Description

Shake things up with the Oster Baldwyn 25.4oz cocktail shaker. This lightweight and durable stainless steel shaker gives you the ability to craft your favorite cocktails and mixed drinks. This set is perfect for serving to guests at a party or event or simply enjoying a special beverage at home on an off night. Dishwasher safe stainless steel makes clean up a breeze!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.