Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Baldwyn Stainless Steel and Nylon Solid Spoon

  • Mfr # 126305.01

  • Zoro # G921737709


product price: $17.85
/ea

Key Features

Overall Width (In.)
2.5 in
Overall Length
13 in
Overall Height (In.)
1.9 in
Color
Silver
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
126305.01
Zoro #
G921737709
UPC #
085081494863
Country of Origin
China

Dimensions

Overall Width (In.)
2.5 in
Overall Length
13 in
Overall Height (In.)
1.9 in

Details

Color
Silver
Item
Nylon Solid Spoon
Material
Stainless Steel

Description

Prep and serve your favorite meals and side dishes with the Oster Baldwyn solid spoon utensil. Constructed with a stainless steel handle and a nylon head that is durable prevents scratches to nonstick cookware. Hanging hole at handle provides storage options. Dishwasher safe utensil.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.