Zoro Homepage

Baldwyn Stainless Steel and Nylon Turner in Silver

  • Mfr # 126301.01

  • Zoro # G521738748


product price: $21.15
/ea

Key Features

Material
Stainless Steel
Color
Silver
Overall Height (In.)
1.7 in
Overall Width (In.)
3.75 in
Overall Length
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126301.01
Zoro #
G521738748
UPC #
085081494825
Country of Origin
China

Dimensions

Overall Height (In.)
1.7 in
Overall Width (In.)
3.75 in
Overall Length
13.5 in

Details

Material
Stainless Steel
Color
Silver
Item
Nylon Turner

Description

The Oster Baldwyn stainless steel and nylon turner will soon become one of your go to kitchen utensils. Consructed with a durable and long lasting stainless steel handle and a nylon head that works well with both nonstick and regular cookware surfaces. Hanging hole at handle offers storage options while dishwasher safe design makes clean up a breeze.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.