Zoro Homepage

Baldwyn Stainless Steel and Plastic Handheld Kitchen Grater in Silver

  • Mfr # 126309.01

  • Zoro # G321738627


product price: $21.15
/ea

Key Features

Color
Silver
Overall Height
1 in
Overall Length
9 in
Overall Width
2.25 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126309.01
Zoro #
G321738627
UPC #
085081494900
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Length
9 in
Overall Width
2.25 in

Details

Item
Kitchen Grater
Color
Silver
Material
Stainless Steel

Description

The Oster Baldwyn stainless steel and plastic kitchen grater is perfect for grating over your meals while cooking or right before you serve your dishes. This handhaled tool is constructed of durable stainless steel with a plastic edge for safe and convenient use. Sharp blades are great for cutting vegetables, hard cheeses, and other foods with ease. Hanging hole at handle offers storage options. Hand wash recommended.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.