Zoro Homepage

Baldwyn Stainless Steel and Plastic Ice Cream Scoop

  • Mfr # 126306.01

  • Zoro # G121739077


product price: $12.99
/ea

Key Features

Overall Height
1.4 in
Material
Stainless Steel
Overall Width
1.9 in
Overall Length
7.5 in
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126306.01
Zoro #
G121739077
UPC #
085081494870
Country of Origin
China

Dimensions

Overall Height
1.4 in
Overall Width
1.9 in
Overall Length
7.5 in

Details

Item
Ice Cream Scoop
Material
Stainless Steel
Color
Stainless Steel

Description

Serve up perfect scoops of your favorite frozen treats with the Oster ice cream scoop. Constructed with a plastic scoop and stainless steel handle for long lasting use. Tapered edge scoop cuts smoothly into ice cream, making serving easy. Hanging hole at handle provides storage options. Dishwasher safe.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.