Balincourt 3 Piece Stainless Steel and Wood BBQ Tool Set in Brown

  • Mfr # 137722.03

  • Zoro # G921737310


product price:  $41.19
/ea

Key Features

Material
Stainless Steel
Overall Height
5.2 in
Color
Brown
Overall Length
18.6 in
Overall Width
14.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137722.03
Zoro #
G921737310
UPC #
085081587282
Country of Origin
China

Dimensions

Overall Height
5.2 in
Overall Length
18.6 in
Overall Width
14.6 in

Details

Material
Stainless Steel
Color
Brown
Item
BBQ Tool Set

Description

Upgrade your grilling game with the Oster Balincourt 3-Piece Stainless Steel and Wood BBQ Tool Set, the perfect addition to any barbecue enthusiast's toolkit. This premium set includes one pair of tongs, one spatula, and one meat fork, all designed with durability and ease of use in mind. The stainless steel heads are heat-resistant and built to withstand the rigors of high-temperature grilling, while the Acacia wood handles offer a sturdy and comfortable grip for better control. The rich brown color of the wood adds a touch of rustic elegance, making this set as stylish as it is practical. Designed for safety and convenience, the extra-long handles provide a safe distance from the grill's heat, while the hanging holes make storage a breeze. Whether you're flipping burgers, turning steaks, or lifting delicate seafood, this BBQ tool set is engineered for superior performance. To preserve the beauty of the Acacia wood handles, simply hand wash and occasionally apply oil to maintain their natural finish. Ideal for summer cookouts, backyard barbecues, or as a thoughtful gift, the Oster Balincourt BBQ Tool Set combines functionality and style for the ultimate grilling experience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.