Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bastone 23 Piece Nonstick Cookware Bakeware Set in Speckled Gray

  • Mfr # 137517.23

  • Zoro # G921736702


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Height
9 in
Color
Gray
Length
20 in
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137517.23
Zoro #
G921736702
UPC #
085081585233
Country of Origin
China

Dimensions

Width
12 in
Height
9 in
Length
20 in

Details

Color
Gray
Material
Ceramic
Item
Bakeware Set

Description

Cook to your heart's content with the Oster Bastone 23pc Nonstick Cookware Bakeware Set. The cookware's aluminum body allows for even heating for a proper cooking process. The bakeware's carbon steel construction keeps everything durable and lightweight. Cut down on oils and fats with the nonstick coating, allowing for healthier meals. Includes a kitchen utensil set for a more complete kitchen setup. Put together fantastic dishes ranging from soups, to roasts for guest to enjoy!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.