Zoro Homepage

Bastone 3 Quart Aluminum Nonstick Saute Pan in Speckled Gray

  • Mfr # 127590.02

  • Zoro # G621736989


product price: $38.49
/ea

Key Features

Overall Height (In.)
2.75 in
Material
Aluminum
Overall Length (In.)
18 in
Overall Width (In.)
10.3 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127590.02
Zoro #
G621736989
UPC #
085081507716
Country of Origin
China

Dimensions

Overall Height (In.)
2.75 in
Overall Length (In.)
18 in
Overall Width (In.)
10.3 in

Details

Item
Saute Pan
Material
Aluminum
Color
Gray

Description

Cook to your heart's content with the Oster Bastone 3 Quart Aluminum Nonstick Saute Pan in Speckled Gray. Its aluminum body allows for even heating for a proper cooking process. Cut down on oils and fats with the nonstick coating, allowing for healthier meals. The cool touch soft grip handle and knob provide safe handling regardless of the heat. Put together fantastical dishes ranging from fried eggs, to seared steak for guest to enjoy!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.