Blakeley 4 Piece Stainless Steel Measuring Cup Set in Dark Gray with Wood Handles

  • Mfr # 141103.04

  • Zoro # G521736492


product price:  $27.59
/ea

Key Features

Material
Stainless Steel
Color
Dark Gray
Overall Length
6.75 in
Overall Height
3.25 in
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
141103.04
Zoro #
G521736492
UPC #
085081622037
Country of Origin
China

Dimensions

Overall Length
6.75 in
Overall Height
3.25 in
Overall Width
4 in

Details

Material
Stainless Steel
Color
Dark Gray
Item
Cup Set

Description

The Oster Blakeley 4 Piece Stainless Steel Measuring Cup Set give you more accurate measurements while boasting stylish wood handles. Featuring a removable chain that ties all scoops together so nothing gets lost again. The etched imperial and metric measurements guarantee longer lasting labels. Thanks to the stainless steel construction and pakka wood handles, this set is dishwasher safe. Get the perfect portions of flavor for sauces, marinades, decadent pastries.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.