Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oster Blender, 12 Speed, 40 oz., Black 006684-000-NP0

Blender, 12 Speed, 40 oz., Black (Discontinued)

  • Mfr # 006684-000-NP0
  • Zoro # G0089918
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
006684-000-NP0
Zoro #
G0089918
UPC #
-
Country of Origin
Mexico

Dimensions

Height
12-4/5"
Width
10-1/2"
Depth
7-1/5"

Details

Item
Blender
Type
Push Button
Capacity
48 oz.
HP
1
Number of Speeds
12
Amps
3.75
Voltage
120
RPM High
14,000
Material
ABS/Glass
Special Features
Stainless Steel "Ice Crusher" Blade, Dishwasher Safe Glass Jar is Thermal Shock Tested to Withstand Extreme Temperature Changes
Color
Black
Watts
450
Hz
60
Standards
UL

Description

Blender, Capacity 48 oz, Number of Speeds 12, Voltage 120, Color Black, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.