Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oster Blender, 16 Speed, 40 oz., Silver 006812-027-NP0

Blender, 16 Speed, 40 oz., Silver (Discontinued)

  • Mfr # 006812-027-NP0
  • Zoro # G0089909
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
006812-027-NP0
Zoro #
G0089909
UPC #
034264415652
Country of Origin
Mexico

Dimensions

Depth
8-1/2"
Width
8"
Height
15"

Details

Item
Blender
Type
Push Button
Capacity
40 oz.
Number of Speeds
16
Hz
60
Standards
UL
Material
Plated ABS/Glass
Voltage
120
Watts
450
Amps
3.75
Color
Silver
Special Features
Stainless Steel "Ice Crusher" Blade, Dishwasher Safe Glass Jar is Thermal Shock Tested to Withstand Extreme Temperature Changes, Brushed Nickel Finish
RPM High
14,000

Description

Blender, Capacity 40 oz, Number of Speeds 16, Voltage 120, Color Silver, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.