Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bluemarine 2 Piece Ladle and Pasta Server Utensil Set in Navy Blue

  • Mfr # 137545.02

  • Zoro # G121737158


product price: $21.15
/ea

Key Features

Color
Navy Blue
Material
Nylon
Overall Width
5 in
Overall Length
14 in
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137545.02
Zoro #
G121737158
UPC #
085081585516
Country of Origin
China

Dimensions

Overall Width
5 in
Overall Length
14 in
Overall Height
3 in

Details

Color
Navy Blue
Material
Nylon
Item
Utensil Set

Description

Complete your cookware with the Bluemarine 2 piece ladle and pasta server utensil set by Oster. This set comes with two essential kitchen utensils that are constructed with lightweight nylon heads and ergonomic handles for comfortable every day use. These utensils are suitable for all cooking surfaces including nonstick and other delicate finishes, and are dishwasher safe for easy clean up. Hanging holes at handle allow you to store vertically to save drawer space. Complete your every day kitchen needs with this essential and practical set!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.