Shop OSTER
See all product information
Create Account
Bluemarine 2 Piece Stainless Steel Can Opener and Tongs Set in Navy Blue
- Mfr # 137548.02
- Zoro # G121739268
product price:Â
$
20.29
/ea
Key Features
Height
4.2 in
Length
10 in
Material
Stainless Steel
Color
Navy Blue
Width
8.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 137548.02
- Zoro #
- G121739268
- UPC #
- 085081585547
- Country of Origin
- China
- Item
- Electric Can Opener
- Material
- Stainless Steel
- Color
- Navy Blue
Dimensions
- Height
- 4.2 in
- Length
- 10 in
- Width
- 8.8 in
Description
Be ready in the kitchen with this trusty Oster Bluemarine 2 Piece Stainless Steel Can Opener and Tongs Set. With ergonomic handles, your hand will be comfortable no matter how long you use these tools. The can opener features a sharp stainless steel blade to open cans with ease, and the tongs feature an easy-lock function for safety and convenient storage. For all your cooking and baking needs, this fantastic can opener and tongs set is just what you've been looking for!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.