Bluemarine 2 Piece Stainless Steel Grater and Whisk Set in Navy Blue

  • Mfr # 137549.02

  • Zoro # G721738326


product price:  $21.15
/ea

Key Features

Overall Length
14.4 in
Material
Stainless Steel
Overall Width (In.)
5.6 in
Color
Navy Blue
Overall Height (In.)
5.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137549.02
Zoro #
G721738326
UPC #
085081585554
Country of Origin
China

Dimensions

Overall Length
14.4 in
Overall Width (In.)
5.6 in
Overall Height (In.)
5.2 in

Details

Item
Grater Whisk Set
Material
Stainless Steel
Color
Navy Blue

Description

Be ready in the kitchen with this trusty Oster Bluemarine 2 Piece Stainless Steel Grater and Whisk Set. With ergonomic handles, your hand will be comfortable no matter how long you use these tools. The grater features a sharp stainless steel build so you can grate cheese and zest fruits with ease, and the whisk features sturdy tines to create smooth batters and perfect peaks. For all your cooking and baking needs, this fantastic whisk and grater set is just what you've been looking for!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.