Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bluemarine 2 Piece Turner and Spoon Utensil Set in Navy Blue

  • Mfr # 137547.02

  • Zoro # G721738180


product price: $19.49
/ea

Key Features

Overall Length
14.5 in
Material
Nylon
Color
Navy Blue
Overall Height (In.)
3 in
Overall Width (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137547.02
Zoro #
G721738180
UPC #
085081585530
Country of Origin
China

Dimensions

Overall Length
14.5 in
Overall Height (In.)
3 in
Overall Width (In.)
6 in

Details

Material
Nylon
Color
Navy Blue
Item
Utensil Set

Description

Complete your cookware with the Bluemarine 2 piece turner and spoon utensil set by Oster. This set comes with two essential kitchen utensils that are constructed with lightweight nylon heads and ergonomic handles for comfortable every day use. These utensils are suitable for all cooking surfaces including nonstick and other delicate finishes, and are dishwasher safe for easy clean up. Hanging holes at handle allow you to store vertically to save drawer space. Complete your every day kitchen needs with this essential and practical set!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.