Bluemarine 8 Piece Collapsible Measuring Cups and Spoons Set in Dark Blue

  • Mfr # 141100.08

  • Zoro # G721739712


product price: $22.75
/ea

Key Features

Color
Dark Blue
Material
Plastic
Overall Height
4.6 in
Overall Width
8.6 in
Overall Length
10.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
141100.08
Zoro #
G721739712
UPC #
085081622006
Country of Origin
China

Dimensions

Overall Height
4.6 in
Overall Width
8.6 in
Overall Length
10.2 in

Details

Color
Dark Blue
Item
Measuring Cups
Material
Plastic

Description

Start baking and cooking like a pro chef with this Oster Bluemarine 8 Piece Collapsible Measuring Cups and Spoons Set. The clasping ring keeps all the tools together and the collapsible design makes these easy for storing away. Large labels make it easy to see what size measuring cup or spoon you have so there is no confusion. The plastic construction makes these super lightweight and a breeze to rinse off quickly, or tosh them in the dishwasher.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.