Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bluemarine Collapsible Polypropylene Colander in Navy

  • Mfr # 82968.01

  • Zoro # G221737119


product price: $21.15
/ea

Key Features

Material
Polypropylene
Overall Length
12.2 in
Height
4.9 in
Color
Gray
Overall Width
10.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82968.01
Zoro #
G221737119
UPC #
085081061492
Country of Origin
China

Dimensions

Overall Length
12.2 in
Height
4.9 in
Overall Width
10.25 in

Details

Item
Square Plastic Colander
Material
Polypropylene
Color
Gray

Description

This Bluemarine collapsible colander by Oster is designed to be lightweight and space saving. This colander is made with polypropylene material that makes it easy to pick up and move around. Features extended side handles for easy grip that will help you to drain hot pastas and veggies from a distance and avoid any splatter or hot liquids hitting your hands. Collapsible design makes storing this essential kitchen tool a breeze. Hand wash recommended.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.