Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bluemarine Collapsible Square Plastic Colander in Blue

  • Mfr # 130001.01

  • Zoro # G521736799


product price: $21.15
/ea

Key Features

Color
Blue
Material
Plastic
Height
1 in
Overall Width
7.25 in
Overall Length
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
130001.01
Zoro #
G521736799
UPC #
085081531827
Country of Origin
China

Dimensions

Height
1 in
Overall Width
7.25 in
Overall Length
9.75 in

Details

Color
Blue
Material
Plastic
Item
Square Plastic Colander

Description

The Oster Bluemarine Collapsible Square Plastic Colander in Blue is an essential edition to any busy kitchen workspace. Its collapsible capabilities provides easy storage no matter how cluttered a space may be. The built-in handles allow for a proper grip while moving fresh ingredients from place to place. For proper use and care, hand wash the strainer often. Rinse fruits, veggies, or other foods and quickly move from sink to cutting board in an instant.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.