Bressler 13.5in Nonstick Carbon Steel Wok with Wooden Handle

  • Mfr # 137516.01

  • Zoro # G221739731


product price:  $37.35
/ea

Key Features

Material
Carbon Steel
Color
Black
Overall Height (In.)
4 in
Overall Length
24.5 in
Overall Width (In.)
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
137516.01
Zoro #
G221739731
UPC #
085081585226
Country of Origin
China

Dimensions

Overall Height (In.)
4 in
Overall Length
24.5 in
Overall Width (In.)
13.5 in

Details

Material
Carbon Steel
Color
Black
Item
Carbon Steel Wok

Description

Cook up all your favorite one pan meals with the Oster Bressler 13.5in carbon steel wok. This large wok is perfect for stir fries, fried rice, one pan meals and more. This versatile pan features sloping sides that offer maximum heat contact for even cooking, a flat bottom that promotes stability, nonstick coating for easy release, and a riveted wooden handle for a strong and safe grip. Constructed with sturdy textured carbon steel for long lasting durability, this wok is also compatible with gas, halogen, electric, and vitroceramic stovetops.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.