Bridgewall 7 Piece Magnetic Wall Mounted Stainless Steel Cutlery Set in Black

  • Mfr # 138451.07

  • Zoro # G121738469


product price:  $38.99
/ea

Key Features

Material
Stainless Steel
Color
Black
Overall Width
5 in
Overall Height
3 in
Overall Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
138451.07
Zoro #
G121738469
UPC #
085081594709
Country of Origin
China

Dimensions

Overall Width
5 in
Overall Height
3 in
Overall Length
13 in

Details

Material
Stainless Steel
Item
Cutlery Set
Color
Black

Description

Save space while adding flare to your home kitchen with the Oster Bridgewall 7 Piece Magnetic Wall Mounted Stainless Steel Cutlery Set. Mount this knife set in almost any spot in the kitchen and enjoy displaying all 5 included knives. Conveniently grab any knife off the magnetic strip and reattach whenever you finish using it. Every blade is made of durable high carbon stainless steel for more precise cuts. Includes a compact knife sharpener with a course sharpener and ceramic fine sharpener for better knife preservation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.