Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cambourne 6.5 Inch Aluminum Mini Frying Pan with Bakelite Handle in Black

  • Mfr # 141076.01

  • Zoro # G021738965


product price: $25.99
/ea

Key Features

Color
Black
Material
Aluminum
Overall Length (In.)
11.8 in
Overall Height (In.)
1.75 in
Overall Width (In.)
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141076.01
Zoro #
G021738965
UPC #
085081621764
Country of Origin
China

Dimensions

Overall Length (In.)
11.8 in
Overall Height (In.)
1.75 in
Overall Width (In.)
6.5 in

Details

Color
Black
Material
Aluminum
Item
Mini Frying Pan

Description

Cook up your favorite foods with this Oster Cambourne 6.5 Inch Aluminum Mini Frying Pan. The aluminum construction is lightweight and distributes heat evenly so food cooks fast and thoroughly. A bakelite handle stays cool while cooking so there's no more accidental burns in the kitchen. The nonstick coating means easy food release so you can flip and stir with ease. At a 6.5" diameter, this mini pan is perfect for making single servings of eggs, stir fry, vegetables, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.