Zoro Homepage

Carabello 9 Piece Stainless Steel Cookware Combo Set in Copper

  • Mfr # 123815.09

  • Zoro # G721737787


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Height (In.)
7.8 in
Overall Length (In.)
22 in
Color
Copper
Overall Width (In.)
11.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123815.09
Zoro #
G721737787
UPC #
085081469960
Country of Origin
China

Dimensions

Overall Height (In.)
7.8 in
Overall Length (In.)
22 in
Overall Width (In.)
11.2 in

Details

Material
Stainless Steel
Item
Cookware Combo Set
Color
Copper

Description

The Oster Carabello 9 piece stainless steel cookware combo set in copper holds all the necessities best suited for any casual or professional chef. The cookware set is plated with an appealing copper finish that splashes color to your standard kitchen cookware set up. Riveted handles strengthen the build for long lasting durability. Make flavorful pasta dishes, saute beef with veggies, cook up rice dishes, or fry breaded chicken for a savory meal. Monitor the full cooking process with the vented tempered glass lids.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.