Cartagena 3.8 Quart Nonstick Aluminum Caldero with Lid in Dark Blue

  • Mfr # 143698.02

  • Zoro # G421738282


product price:  $37.35
/ea

Key Features

Material
Aluminum
Color
Dark Blue
Width
9.3 in
Length
13.25 in
Height
3.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
143698.02
Zoro #
G421738282
UPC #
085081649492
Country of Origin
China

Dimensions

Width
9.3 in
Length
13.25 in
Height
3.8 in

Details

Material
Aluminum
Color
Dark Blue
Item
Aluminum Caldero

Description

The Oster Cartagena 3.8 Quart Nonstick Aluminum Caldero with Lid in Dark Blue is the epitome of culinary convenience and style. Crafted with durable aluminum, this caldero offers exceptional heat conductivity for even cooking, ensuring your meals are always perfectly prepared. Its generous 3.8-quart capacity makes it ideal for cooking hearty stews, soups, rice dishes, and more, catering to both intimate family dinners and larger gatherings with ease. The smooth matte dark blue exterior adds a touch of sophistication to any kitchen decor, while the nonstick interior coating guarantees effortless food release and easy cleaning. With its snug-fitting lid and sturdy handles, this caldero promises a comfortable and secure grip, allowing you to maneuver it with confidence from stovetop to table.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.