Cartagena 7.4 Quart Nonstick Aluminum Caldero with Lid in Dark Blue

  • Mfr # 143699.02

  • Zoro # G721739132


product price:  $43.85
/ea

Key Features

Width
12 in
Material
Aluminum
Height
4.5 in
Color
Dark Blue
Length
16.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143699.02
Zoro #
G721739132
UPC #
085081649508
Country of Origin
China

Dimensions

Width
12 in
Height
4.5 in
Length
16.25 in

Details

Item
Aluminum Caldero
Material
Aluminum
Color
Dark Blue

Description

Introducing the Oster Cartagena 7.4 Quart Nonstick Aluminum Caldero with Lid, a kitchen essential designed for versatility and durability. Crafted from sturdy aluminum with a nonstick coating, this round caldero ensures effortless cooking. Its rounded edge facilitates easy stirring and serving, while the included aluminum lid seals in flavor and moisture for delectably tender dishes. Compatible with gas, halogen, electric, and vitroceramic stove-tops, this caldero adapts seamlessly to various cooking environments. For maintenance, it's recommended to hand wash this caldero to preserve its nonstick properties and extend its lifespan. Elevate your culinary prowess with the Oster Cartagena Caldero, an indispensable companion for all your cooking endeavors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.