Cartagena 9.3 Quart Nonstick Aluminum Caldero with Lid in Dark Blue

  • Mfr # 143700.02

  • Zoro # G421739395


product price:  $48.75
/ea

Key Features

Material
Aluminum
Color
Dark Blue
Width
13 in
Length
17.7 in
Height
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
143700.02
Zoro #
G421739395
UPC #
085081649515
Country of Origin
China

Dimensions

Width
13 in
Length
17.7 in
Height
4.75 in

Details

Material
Aluminum
Color
Dark Blue
Item
Aluminum Caldero

Description

Get ready to add a splash of vibrant style and unparalleled functionality to your kitchen with the Oster Cartagena 9.3 Quart Nonstick Aluminum Caldero with Lid! Designed to ignite your culinary passion, this caldero is crafted from lightweight yet durable aluminum, ensuring quick and even heating for all your cooking adventures. Its nonstick coating guarantees easy food release and effortless cleanup, so you can spend less time scrubbing and more time savoring delicious meals with your loved ones. With its sleek round shape and rounded edge, this caldero not only looks fantastic but also offers maximum maneuverability and easy serving, making it a true kitchen superstar. Versatility meets convenience with the Oster Cartagena Caldero! Whether you're a seasoned chef or just starting your culinary journey, this cookware is your ticket to culinary excellence. Boasting compatibility with a variety of stovetops, it adapts to your cooking preferences with ease. Plus, the included aluminum lid seals in flavors and moisture, ensuring every dish is bursting with deliciousness. So, say goodbye to boring meals and hello to endless culinary possibilities with the Oster Cartagena 9.3 Quart Nonstick Aluminum Caldero. Hand wash only for long-lasting performance, and get ready to elevate your cooking game to new heights!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.