Castaway 10 Inch Round Cast Iron Frying Pan with Dual Spouts

  • Mfr # 130015.01

  • Zoro # G821736475


product price: $35.75
/ea

Key Features

Overall Width (In.)
10.5 in
Overall Length (In.)
14.5 in
Color
Black
Overall Height (In.)
2 in
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130015.01
Zoro #
G821736475
UPC #
085081531964
Country of Origin
China

Dimensions

Overall Width (In.)
10.5 in
Overall Length (In.)
14.5 in
Overall Height (In.)
2 in

Details

Item
Frying Pan
Color
Black
Material
Cast Iron

Description

The Oster Castaway 10 Inch Round Cast Iron Frying Pan with Pouring Spouts is a must have addition for any home kitchen cookware setup. This skillet is compatible with most stove tops including induction cook tops and is oven safe. Built-in dual spouts make it perfect for pouring juices and sauces. For proper long lasting care, hand wash only and dry towel dry immediately. This pan's cast iron body is ideal for searing beef, bbq chicken or roasting lamb.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.