Zoro Homepage

Castaway 10 Inch Square Cast Iron Grill Pan with Pouring Spouts

  • Mfr # 130014.01

  • Zoro # G721737619


product price: $38.99
/ea

Key Features

Color
Black
Overall Length (In.)
17.25 in
Overall Height (In.)
2 in
Material
Cast Iron
Overall Width (In.)
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130014.01
Zoro #
G721737619
UPC #
085081531957
Country of Origin
China

Dimensions

Overall Length (In.)
17.25 in
Overall Height (In.)
2 in
Overall Width (In.)
11 in

Details

Color
Black
Item
Grill Pan
Material
Cast Iron

Description

The Oster Castaway 10 Inch Square Cast Iron Grill Pan with Pouring Spouts is a must have addition for any home kitchen cookware setup. Features grilling grooves for creating more texture with in food to better hold seasonings. Built-in dual spouts make it perfect for pouring juices and sauces. For proper long lasting care, hand wash only and dry towel dry immediately. This pan's cast iron body is ideal for searing beef, bbq chicken or roasting lamb.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.