Castaway 3 Piece Cast Iron Pre-Seasoned Frying Pans

  • Mfr # 130013.03

  • Zoro # G621736668


product price: $48.75
/ea

Key Features

Overall Height (In.)
3.5 in
Overall Length (In.)
14 in
Overall Width (In.)
10.5 in
Color
Black
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130013.03
Zoro #
G621736668
UPC #
085081531940
Country of Origin
China

Dimensions

Overall Height (In.)
3.5 in
Overall Length (In.)
14 in
Overall Width (In.)
10.5 in

Details

Item
Frying Pan
Color
Black
Material
Cast Iron

Description

This Oster Castaway 3 Piece Cast Iron Pre-Seasoned Frying Pans Set is the perfect addition to any kitchen. The cast iron construction is durable while distributing and retaining heat evenly so your food cooks the right way every time. These pans are even pre-seasoned so you can get to using them immediately. In addition, dual sided pouring spouts makes it easy for you to pour and drain sauces and juices. These frying pans will be your go to cookware for frying, searing, and roasting all your favorite meals!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.