Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Castillo 11 Quart Enamel on Steel Stock Pot with Lid in Blue

  • Mfr # 143750.02

  • Zoro # G221740096


product price: $37.35
/ea

Key Features

Overall Width (In.)
12 in
Overall Height (In.)
6.2 in
Color
Blue
Material
Steel
Overall Length (In.)
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143750.02
Zoro #
G221740096
UPC #
085081650023
Country of Origin
China

Dimensions

Overall Width (In.)
12 in
Overall Height (In.)
6.2 in
Overall Length (In.)
14.5 in

Details

Item
Stock Pot
Color
Blue
Material
Steel

Description

The Oster Castillo 11 Quart Enamel on Steel Stock Pot with Lid is the perfect blend of style, durability, and functionality for your kitchen. Crafted from high-quality enamel on steel, this stock pot offers exceptional heat retention and even cooking, making it ideal for preparing soups, stews, pasta, and more. Its enamel finish provides a sleek, speckled design that adds a touch of elegance to any stovetop, while ensuring easy cleaning and long-lasting performance. Designed for versatility, the Oster Castillo 11 Quart Stock Pot is compatible with all stovetop types, including gas, electric, halogen, vitroceramic, and induction, giving you the flexibility to use it on virtually any kitchen range. The sturdy handles make it easy to carry and maneuver, even when full, while the included lid helps lock in heat and moisture for more flavorful meals. For best care, hand washing is recommended to preserve the integrity of the enamel coating. Whether you're preparing a family-sized meal or a big batch of your favorite recipe, the Oster Castillo 11 Quart Enamel on Steel Stock Pot with Lid is a must-have for your kitchen.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.