Castillo 12 Inch Enamel on Steel Paella Pan in Speckled Black

  • Mfr # 143756.01

  • Zoro # G021737661


product price:  $27.59
/ea

Key Features

Overall Width (In.)
12.5 in
Overall Length (In.)
14.5 in
Color
Black
Material
Steel
Overall Height (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143756.01
Zoro #
G021737661
UPC #
085081650092
Country of Origin
China

Dimensions

Overall Width (In.)
12.5 in
Overall Length (In.)
14.5 in
Overall Height (In.)
4 in

Details

Item
Paella Pan
Color
Black
Material
Steel

Description

Elevate your culinary creations with the Oster Castillo 12 Inch Enamel on Steel Paella Pan in Speckled Black. This elegant and versatile pan is expertly crafted from durable enamel-coated steel, combining the robustness of steel with a sleek, non-stick enamel surface that ensures effortless food release and easy cleanup. Its 12-inch size is perfect for preparing authentic Spanish paella, stir-fries, or even oven-baked dishes, making it a valuable addition to any kitchen. The speckled black finish not only adds a touch of sophistication to your cookware collection but also resists scratches and stains, maintaining its pristine appearance through countless meals. Designed with both style and function in mind, the Oster Castillo paella pan features a wide, shallow profile that promotes even heat distribution for perfectly cooked dishes every time. The ergonomic handles are reinforced for secure handling, whether you're transferring the pan from stovetop to oven or serving directly at the table. Embrace the art of fine cooking and impress your guests with delicious, evenly-cooked meals using the Oster Castillo Paella Pan-where tradition meets contemporary design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.