Castillo 15 Inch Enameled Steel Paella Pan in Speckled Black

  • Mfr # 143754.01

  • Zoro # G821736840


product price:  $32.49
/ea

Key Features

Overall Height (In.)
1.6 in
Overall Length (In.)
18.6 in
Color
Black
Material
Steel
Overall Width (In.)
15.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143754.01
Zoro #
G821736840
UPC #
085081650078
Country of Origin
China

Dimensions

Overall Height (In.)
1.6 in
Overall Length (In.)
18.6 in
Overall Width (In.)
15.4 in

Details

Color
Black
Item
Paella Pan
Material
Steel

Description

Introducing the Oster Castillo 15 Inch Enameled Steel Paella Pan in Speckled Black-a versatile kitchen essential that combines style and functionality. Crafted from high-quality enameled steel, this paella pan ensures even heat distribution, making it ideal for cooking a wide range of dishes beyond traditional paella. The extra large 15in cooking surface makes this pan perfect for preparing meals for large gatherings, parties, and big family reunions. The sleek speckled black finish not only looks great on a stovetop, but also provides a perfect serving dish. Side handles make transport from stove to table a breeze! The smooth enameled surface is easy to clean and resistant to staining and scratching. With its durable construction and chic design, the Oster Castillo Paella Pan is sure to become a go-to tool in your culinary arsenal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.