Castillo 17 x 12 Inch Enamel on Steel Baking Pan with Removable Rack in Blue

  • Mfr # 143751.02

  • Zoro # G121740158


product price: $38.99
/ea

Key Features

Length
17 in
Material
Steel
Color
Blue
Width
12 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143751.02
Zoro #
G121740158
UPC #
085081650030
Country of Origin
China

Dimensions

Length
17 in
Width
12 in
Height
4 in

Details

Material
Steel
Color
Blue
Item
Baking Pan

Description

The Oster Castillo 17 x 12 Inch Enamel on Steel Baking Pan with Removable Rack is a versatile and stylish addition to any kitchen. Made from durable enamel on steel, this rectangular baking pan features a speckled design that enhances its visual appeal while ensuring even heat distribution for perfectly cooked dishes. The built-in handles provide a secure grip for easy maneuvering, and the pan is compatible with various stovetops including gas, electric, halogen, vitroceramic, and induction. With an oven-safe temperature of up to 500F, this pan is perfect for high-heat baking and roasting. The included removable rack offers added convenience, allowing for optimal air circulation around your food for even cooking and crisping. Ideal for baking large batches, roasting meats, or preparing casseroles, the Oster Castillo pan combines functionality with a touch of elegance. Please note that it is designed for hand wash only to maintain its quality and longevity. This baking pan is a practical choice for both everyday use and special occasions, providing exceptional performance and a stylish addition to your kitchen arsenal.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.