Castillo 17.7 x 13.8 Inch Enamel on Steel Roaster Pan with Lid in Navy Blue

  • Mfr # 143748.02

  • Zoro # G421740094


product price:  $37.35
/ea

Key Features

Material
Steel
Overall Height (In.)
3.8 in
Color
Navy Blue
Overall Width (In.)
13.8 in
Overall Length (In.)
17.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
143748.02
Zoro #
G421740094
UPC #
085081650009
Country of Origin
China

Dimensions

Overall Height (In.)
3.8 in
Overall Width (In.)
13.8 in
Overall Length (In.)
17.7 in

Details

Material
Steel
Color
Navy Blue
Item
Steel Roaster Pan

Description

Take your meals to the next level with this generously sized 17.7 x 13.8-inch roaster pan by Oster. This versatile kitchen essential is perfect for everything from hearty roasts to savory casseroles. Its striking navy blue enamel finish with speckle detail adds a touch of color to your kitchen. Crafted from durable steel, this roaster pan provides even heat distribution for perfectly cooked meals every time. The high-quality enamel coating not only resists staining and odors but also prevents rust, ensuring long-lasting performance. The included lid helps lock in moisture, resulting in tender, flavorful dishes, and can also be used separately as a convenient serving dish. Whether you're preparing a holiday feast or a weeknight dinner, the Oster Castillo Roaster Pan makes cooking and serving a breeze. Its sturdy handles offer a secure grip, even when handling heavy roasts, while the classic navy blue hue complements any kitchen decor. Enjoy the perfect blend of style and functionality with this must-have addition to your cookware collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.