
Castillo 9.5 Inch Enameled Steel Paella Pan in Speckled Black
Mfr # 143755.01
Zoro # G721739224
product price: $23.39
/eaKey Features
Overall Height (In.)
3 in
Overall Width (In.)
10 in
Material
Steel
Color
Black
Overall Length (In.)
12 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
143755.01
Zoro #
G721739224
UPC #
085081650085
Country of Origin
China
Dimensions
Overall Height (In.)
3 in
Overall Width (In.)
10 in
Overall Length (In.)
12 in
Details
Item
Paella Pan
Material
Steel
Color
Black
Description
Introducing the Oster Castillo 9.5 Inch Enameled Steel Paella Pan in Speckled Black-a versatile kitchen essential that combines style and functionality. Crafted from high-quality enameled steel, this paella pan ensures even heat distribution, making it ideal for cooking a wide range of dishes beyond traditional paella. Its 9.5-inch size is perfect for intimate gatherings or small family meals. The speckled black enamel finish not only adds a touch of elegance to your kitchen but also provides a smooth surface that's easy to clean and resistant to staining and scratching. The pan features side handles for a secure grip, making transport a breeze. With its durable construction and chic design, the Oster Castillo Paella Pan is sure to become a go-to tool in your culinary arsenal.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.