Zoro Homepage

Clairborne 11 Inch Nonstick Aluminum Pancake Pan

  • Mfr # 127742.01

  • Zoro # G421736158


product price: $30.85
/ea

Key Features

Overall Height (In.)
2.4 in
Overall Length (In.)
18.5 in
Color
Black
Material
Aluminum
Overall Width (In.)
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127742.01
Zoro #
G421736158
UPC #
085081509239
Country of Origin
China

Dimensions

Overall Height (In.)
2.4 in
Overall Length (In.)
18.5 in
Overall Width (In.)
11 in

Details

Color
Black
Item
Pancake Pan
Material
Aluminum

Description

Enjoy making the most delicious pancakes in the morning with the Oster 11in. Nonstick Aluminum Pancake Pan. The nonstick interior is perfect for low fat cooking. The Bakelite handles stays cool as you cook all your delicious meals. Made of strong durable Aluminum material. Make this the perfect addition to your kitchen to compliment your cookware collection.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.