Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clairborne 12 Inch Aluminum Frying Pan in Charcoal Grey

  • Mfr # 75662.01

  • Zoro # G121737189


product price: $29.25
/ea

Key Features

Material
Aluminum
Overall Height (In.)
2.25 in
Color
Charcoal Gray
Overall Width (In.)
12 in
Overall Length (In.)
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75662.01
Zoro #
G121737189
UPC #
085081988423
Country of Origin
China

Dimensions

Overall Height (In.)
2.25 in
Overall Width (In.)
12 in
Overall Length (In.)
19 in

Details

Material
Aluminum
Item
Frying Pan
Color
Charcoal Gray

Description

The Clairborne 12 in. Aluminum Frying Pan will create a sleek and dynamic look for your kitchen. This beautiful and long-lasting kitchen tool will allow you to cook and bake wonderful meals for family or guests, making it ideal for many dinner gatherings and events to come. Its nonstick interior makes cooking and cleaning easy while also allowing you to make healthier dishes and skip using any oils or fats. The Clairborne will add a touch of elegance to your everyday meal prep routine. Includes: 1 Gray 12 Inch Aluminum Fry Pan Fry Pan measures: 13" x 6.5" x 3" The perfect companion for your pan-fried needs!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.