Clairborne 12 Inch Aluminum Saute Pan with Lid in Charcoal Grey

  • Mfr # 75665.02

  • Zoro # G621737139


product price: $37.35
/ea

Key Features

Material
Aluminum
Color
Charcoal Gray
Overall Length (In.)
21.5 in
Overall Height (In.)
4 in
Overall Width (In.)
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75665.02
Zoro #
G621737139
UPC #
085081988454
Country of Origin
China

Dimensions

Overall Length (In.)
21.5 in
Overall Height (In.)
4 in
Overall Width (In.)
12.5 in

Details

Material
Aluminum
Color
Charcoal Gray
Item
Saute Pan

Description

The Clairborne 12 in Aluminum Saute Pan with Lid will create a sleek and dynamic look for your kitchen. This beautiful and long-lasting kitchen tool will allow you to cook and bake wonderful meals for family or guests, making it ideal for many dinner gatherings and events to come. Its nonstick interior makes cooking and cleaning easy while also allowing you to make healthier dishes and skip using any oils or fats. Never let heat escape from your culinary creations again with the help of the matching vented glass lid allowing for easy meal monitoring. The Clairborne will add a touch of elegance to your everyday meal prep routine. Includes: 1 Gray 12 Inch Saute Pan with Lid Saute Pan measures: 21.5" x 12.5" x 4" The perfect companion for all your sauteing needs!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.