Zoro Homepage

Clairborne 1.5 Quart Aluminum Sauce Pan with Lid in Charcoal Grey

  • Mfr # 75659.02

  • Zoro # G521737383


product price: $29.25
/ea

Key Features

Overall Width (In.)
6.5 in
Color
Charcoal Gray
Overall Length (In.)
13 in
Overall Height (In.)
3 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75659.02
Zoro #
G521737383
UPC #
085081988393
Country of Origin
China

Dimensions

Overall Width (In.)
6.5 in
Overall Length (In.)
13 in
Overall Height (In.)
3 in

Details

Item
Sauce Pan
Color
Charcoal Gray
Material
Aluminum

Description

The Clairborne 1.5 Quart Aluminum Sauce Pan with Lid will create a sleek and dynamic look for your kitchen. This beautifully textured and long-lasting saucepan will allow you to cook soups and sauces for family or guests, making it ideal for many dinner gatherings and events to come. Its nonstick interior makes cooking and cleaning easy while also allowing you to make healthier dishes and skip using any oils or fats. Never let heat escape from your culinary creations again with the help of the matching vented glass lid allowing for easy meal monitoring. The Ashford will add a touch of elegance to your everyday meal prep routine. Includes: 1 Gray 1.5 Quart Aluminum Sauce Pan with 1 Paired Glass Lid Pan measures: 13" x 6.5" x 3" - 1.5 qt fluid capacity The perfect companion for your sauce-simmering needs!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.