Clairborne 2 Piece Nonstick Aluminum Frying Pan Set in Charcoal Grey

  • Mfr # 127741.02

  • Zoro # G321736937


product price:  $37.35
/ea

Key Features

Overall Length (In.)
16.2 in
Overall Height (In.)
3.4 in
Material
Aluminum
Color
Charcoal Grey
Overall Width (In.)
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
127741.02
Zoro #
G321736937
UPC #
085081509222
Country of Origin
China

Dimensions

Overall Length (In.)
16.2 in
Overall Height (In.)
3.4 in
Overall Width (In.)
9 in

Details

Material
Aluminum
Color
Charcoal Grey
Item
Frying Pan Set

Description

TheOster Clairborne 2 Piece Nonstick Aluminum Frying Pan Set in Charcoal Grey will create a sleek and dynamic look for your kitchen. This beautiful and long-lasting skillet set will allow you to cook wonderful meals for family or guests, making it ideal for many dinner gatherings and events to come. Its nonstick interior makes cooking and cleaning easy while also allowing you to make healthier dishes and skip using any oils or fats. The Clairborne will add a touch of elegance to your everyday meal prep routine.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.