Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clairborne 3.6 Quart Nonstick Aluminum Caldero with Lid in Linen

  • Mfr # 142247.02

  • Zoro # G221738819


product price: $30.69
/ea

Key Features

Overall Width
9.7 in
Color
Linen
Overall Height
3.5 in
Material
Aluminum
Overall Length
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142247.02
Zoro #
G221738819
UPC #
085081633859
Country of Origin
China

Dimensions

Overall Width
9.7 in
Overall Height
3.5 in
Overall Length
14.5 in

Details

Item
Aluminum Caldero
Color
Linen
Material
Aluminum

Description

The Oster Clairborne 3.6 Quart Nonstick Aluminum Caldero with Lid in Linen is a kitchen essential that seamlessly combines style and functionality. Crafted from high-quality aluminum, this caldero ensures even heat distribution for consistent cooking results. Its generous 3.6-quart capacity makes it perfect for preparing family-sized meals, while the nonstick interior coating guarantees easy food release and hassle-free cleanup. Included tempered glass lid allows you to monitor your cooking progress without losing heat or moisture. Whether you're hosting a dinner party or simply feeding a hungry family, this versatile pot is a valuable addition to any kitchen arsenal. Whether you're simmering soups, stews, or sauces, the Oster Clairborne caldero delivers exceptional performance every time, making it a must-have for both novice cooks and seasoned chefs alike.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.