Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clairborne 5 Quart Aluminum Nonstick Saute Pan with Lid in Sand

  • Mfr # 141077.02

  • Zoro # G321739884


product price: $31.69
/ea

Key Features

Color
Sand
Overall Length (In.)
22 in
Material
Aluminum
Overall Height (In.)
5.5 in
Overall Width (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141077.02
Zoro #
G321739884
UPC #
085081621771
Country of Origin
China

Dimensions

Overall Length (In.)
22 in
Overall Height (In.)
5.5 in
Overall Width (In.)
12 in

Details

Color
Sand
Material
Aluminum
Item
Saute Pan

Description

Cook up your favorite stir fry's, meats, pastas, one pot meals and more in this large 5 quart Clairborne saute pan by Oster. Featuring a nonstick coating over a durable aluminum construction, this saute pan heats evenly providing you with consistent results every time. Nonstick coating allows for low fat cooking while the tempered glass lid vents out steam and makes monitoring your cooking progress a breeze. Textured outer design with matte finish is simple and modern and will go beautifully with your every day kitchen cookware.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.