Clairborne 6.9 Quart Nonstick Aluminum Caldero with Lid in Linen

  • Mfr # 142246.02

  • Zoro # G821739841


product price: $39.99
/ea

Key Features

Material
Aluminum
Overall Height
5 in
Overall Length
18.2 in
Color
Linen
Overall Width
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142246.02
Zoro #
G821739841
UPC #
085081633842
Country of Origin
China

Dimensions

Overall Height
5 in
Overall Length
18.2 in
Overall Width
12.5 in

Details

Material
Aluminum
Item
Aluminum Caldero
Color
Linen

Description

The Oster Clairborne 6.9 Quart Nonstick Aluminum Caldero with Lid in Linen is a kitchen essential that seamlessly combines style and functionality. Crafted from high-quality aluminum, this caldero ensures even heat distribution for consistent cooking results. Its generous 6.9-quart capacity makes it perfect for preparing family-sized meals, while the nonstick interior coating guarantees easy food release and hassle-free cleanup. Included tempered glass lid allows you to monitor your cooking progress without losing heat or moisture. Whether you're hosting a dinner party or simply feeding a hungry family, this versatile pot is a valuable addition to any kitchen arsenal. Whether you're simmering soups, stews, or sauces, the Oster Clairborne caldero delivers exceptional performance every time, making it a must-have for both novice cooks and seasoned chefs alike.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.