Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clairborne 7 Piece Non Stick Aluminum Cookware Set in Granite Grey

  • Mfr # 82931.07

  • Zoro # G221739526


product price: $69.99
/ea

Key Features

Material
Aluminum
Color
Granite Grey
Overall Length (In.)
21.6 in
Overall Width (In.)
13.1 in
Overall Height (In.)
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82931.07
Zoro #
G221739526
UPC #
085081061126
Country of Origin
China

Dimensions

Overall Length (In.)
21.6 in
Overall Width (In.)
13.1 in
Overall Height (In.)
5.5 in

Details

Material
Aluminum
Color
Granite Grey
Item
Cookware Set

Description

The Oster Clairborne 7 Piece Cookware Set comes with all the every day cookware essentials you need to accomplish most meals easily. Constructed with durable aluminum, these nonstick pots and pans are made to last and designed for even heat distribution. Set comes with venting glass lids for safe monitoring, and one spatula and spoon that are made of nylon and safe to use on the nonstick surface. Put your favorite dishes together with ease with this 7 piece cooking essentials set!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.