Zoro Homepage

Clairborne 7 Piece Nonstick Aluminum Cookware and Kitchen Tool Set in Linen

  • Mfr # 141080.07RR

  • Zoro # G621739706


product price: $73.15
/ea

Key Features

Overall Width (In.)
14.2 in
Overall Height (In.)
6.5 in
Material
Aluminum
Color
Linen
Overall Length (In.)
22.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141080.07RR
Zoro #
G621739706
UPC #
085081621801
Country of Origin
China

Dimensions

Overall Width (In.)
14.2 in
Overall Height (In.)
6.5 in
Overall Length (In.)
22.75 in

Details

Material
Aluminum
Color
Linen
Item
Cookware Set

Description

Get creative in the kitchen with the Oster Clairborne 7 Piece nonstick aluminum cookware and kitchen tool set. This set comes with all the basics to achieve your favorite daily meals. Constructed of durable aluminum that is coated in a nonstick coating for easy release and low fat cooking. Features bakelite handles and knobs that stay cool while cooking, making it easy and safe to lift and move pots and pans while you cook. Set comes with vented tempered glass lids for safe monitoring and nylon cooking tools that are safe to use on nonstick cookware. Make your favorite go to dishes with this 7 piece set!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.