Clairborne 8 Inch Aluminum Frying Pan in Charcoal Grey

  • Mfr # 75660.01

  • Zoro # G121737530


product price: $25.99
/ea

Key Features

Material
Aluminum
Overall Height (In.)
3 in
Overall Length (In.)
14.5 in
Overall Width (In.)
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75660.01
Zoro #
G121737530
UPC #
085081988409
Country of Origin
China

Dimensions

Overall Height (In.)
3 in
Overall Length (In.)
14.5 in
Overall Width (In.)
8 in

Details

Color
Charcoal Gray
Material
Aluminum
Item
Frying Pan

Description

The Clairborne 8 in Aluminum Frying Pan will create a sleek and dynamic look for your kitchen. This beautiful and long-lasting kitchen tool will allow you to cook and bake wonderful meals for family or guests, making it ideal for many dinner gatherings and events to come. Its nonstick interior makes cooking and cleaning easy while also allowing you to make healthier dishes and skip using any oils or fats. Never let heat escape from your culinary creations again with the help of the matching vented glass lid allowing for easy meal monitoring. The Clairborne will add a touch of elegance to your everyday meal prep routine. Includes: 1 Gray 8 Inch Aluminum Fry Pan Fry Pan measures: 14.50" x 8" x 3" The perfect companion for your pan-fried needs!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.