Clairborne 8 Inch Round Nonstick Aluminum Frying Pan in Linen

  • Mfr # 140515.01

  • Zoro # G221736914


product price:  $21.99
/ea

Key Features

Overall Width (In.)
8 in
Overall Length (In.)
14.6 in
Overall Height (In.)
1.6 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
140515.01
Zoro #
G221736914
UPC #
085081615992
Country of Origin
China

Dimensions

Overall Width (In.)
8 in
Overall Length (In.)
14.6 in
Overall Height (In.)
1.6 in

Details

Item
Frying Pan
Material
Aluminum
Color
Linen

Description

Delicious meals are a breeze with this Oster Clairborne 8 Inch Round Aluminum Frying Pan in Linen. Constructed from durable yet lightweight aluminum, this pan heats up fast and distributes heat evenly so your food comes out perfect every time. A bakelite handle allows you to comfortably hold the handle no matter how hot the pan is, and a hanging hole makes for easy storage. Eggs, fish, stir fry, and so much more can be made in this versatile frying pan.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.